Beli harga ball valve 1 2 inch di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SHOWA (Valve) Ball Valve Flange Type Class 10K (Katup)Deskripsi:10K SCS13A BALL VALVE FLANGE TYPE (Showa Ball Valve Flange Type 65A (2 1/2 inch) (class 10K))material : SCS13A item code : 144-3atribut:
- Item Code: 144-3
- Material: CF8 SCS13A (Body) CF8 SCS13A (Trim) PTFE (Seat) 304 S/Steel (Stem)
- Working Pressure: - 10K/1.37MPa (-10 to 10Degrees C) - 150Lb/275PSI (100Degrees F)
- Bore: Full Bore
- SHOWA (Valve) Ball Valve Full Bore Flange Type SCS13A PTFE Class 10K (Katup)Deskripsi:10K FC BALL VALVE FULL BORE FLANGE TYPE SCS13A PTFE (SHOWA Ball Valve Full Bore Flange Type SCS13A PTFE 65A 2 1/2 Inch (class 10K))material : SCS13A item code : 78atribut:
- Item Code: 78
- Material: SCS13A (Ball) FC200 (Body) PTFE (Seat) SUS304 (Shaft)
- Working Pressure: 1.37Mpa WOG (120Degrees C)
- Bore: Full Bore
- Asahi AV Ball Valve 21 Type Flange TypeDeskripsi:General-purpose ball valve, flange type.
- SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup)Deskripsi:Gate Valve SUS403 Class 10K Flange Type dengan spesifikasi ukuran 2,5-6 Inch adalah katup dari Brand SHOWA untuk kebutuhan industri dan bisnis andaatribut:
- Item Code: 192-2
- Material: FCD450-10 (Body) CAC406(BC6) or SUS403 (Trim)
- Working Pressure: - 1.37Mpa Water (120Degrees C) - 1.18Mpa WOG (220Degrees C)
- Standard: JIS
- Kitz 600 Type SS Ball Valve (Reduce Tobear) UTKM Series (Katup)atribut:
- Bore Diameter: Redeyusutoboa
- Class: 600 type
- Connection Method: The screw-shaped
- Ball Material: SUS316
- Body Material: SCS14A (lost wax precision casting)
- Fluid Used: Water, oil, gas
- Handle Shape: Lever type
- Material (Handle): SUS430
- Material (ball seat): Fiberglass entry PTFE
- Material (stem): SUS316
- Maximum Working Pressure (MPa): 4.12 (cold water, oil, gas)
- Shape: straight
- Valve Type: Ball valve
- SHOWA (Valve) Swing Check Valve SUS403 Dual Check Valve Class 10K (Katup)Deskripsi:10K FCD SWING CHECK VALVE SUS403 (DUAL CHECK VALVE) FLANGE TYPE(Showa Swing Check Valve SUS403 (Dual Check Valve) 65A (2 1/2 inch) (class 10K)(flange type)material : FCD item code : 194-2atribut:
- Material: FCD45-10 (Body) CAC406(BC6) or SUS403 (Trim)
- Working Pressure: - 1.37Mpa Water (120Degrees C) - 1.18Mpa WOG (220Degrees C)
- Standard: JIS
- Model : 194-2
- King Da Jeng (KDJ) Stop Kran PVC KDJ-100Deskripsi:Stop kran PVC digunakan untuk membukan dan menutup aliran air pada instalasi pipa.
- SHOWA (Valve) Globe Valve SUS403 Class 10K Flange TypeDeskripsi:10K FCD GLOBE VALVE SUS403 FLANGE TYPE(Showa globe valve SUS403 65A 2 1/2Inch (class 10K)(flange type)material : SUS 304 item code: 193-2atribut:
- Material: FCD450-10 (Body) CAC406(BC6) or SUS403 (Trim)
- Working Pressure: - 1.37Mpa Water (120Degrees C) - 1.18Mpa WOG (220Degrees C)
- Standard: JIS
- Model : 193-2
- SHOWA (Valve) Swing Check Valve CAC406 Class 10K Flange Type (Katup)Deskripsi:10K FC SWING CHECK VALVE CAC406 (DUAL CHECK VALVE) FLANGE TYPE(showa swing check valve CAC406 (Dual check valve)(65A 2 1/2Inch)(class 10K)(flange type)material : FC item code : 10-1atribut:
- Material: FC200 (Body) CAC406(BC6) or SUS403 (Trim)
- Working Pressure: 1.37Mpa Water (-10 to 120Degrees C)
- Standard: JIS
- Model : 10-1
- SHOWA (Valve) Gate Valve CAC406 Flange Type Class 10K (Katup)Deskripsi:10K FC GATE VALVE CAC406 FLANGE TYPE(showa Gate Valve CAC406 FLANGE TYPE 65A 2 1/2 Inch (class 10K)material : FC item code : 8-1atribut:
- Item Code: 8-1
- Material: FC200 (Body) CAC406(BC6) or SUS403 (Trim)
- Working Pressure: 1.37Mpa WOG (-10 to 120Degrees C)
- Standard: JIS
- SHOWA (Valve) Globe Valve CAC406 Class 10K Flange TypeDeskripsi:10K FC GLOBE VALVE CAC406 FLANGE TYPE(Showa globe valve CAC406 65A 2 1/2 Inch (class 10K)(flange type)material : FC item code : 34-1atribut:
- Material: FC200 (Body) CAC406(BC6) or SUS403 (Trim)
- Working Pressure (MPa): 1.37 Water (-10 to 120Degrees C)
- Standard: JIS B2031
- Model : 34-1
- SHOWA (Valve) Dual Check Valve Wafer Type CAC406 NBR Class 10K (Katup)Deskripsi:10K FC DUAL CHECK VALVE WAFER TYPE CAC406 NBR (showa dual check Valve Wafer Type CAC406 NBR 65A 2 1/2Inch (class 10K)(wafer type)material: FC item code : 68WL-1atribut:
- Item Code: 68WL-1
- Material: FC200 (Body) Rubber (NBR)/CA 4046(BC6) (Trim)
- Working Pressure: - ASME 1250200PSI-WOG (below 80Degrees) - BS-PIN16 a6Bar (below 80Degrees) - JIS10K 1.37MPa (below 80Degrees)
- Standard: Showa original EN 12334
- Asahi AV PVC Ball Valveatribut:
- Material: Hard vinyl chloride (U-PVC)
- Maximum Working Pressure (MPa): 1
- Fluid Temperature (°C): 0-50
- Kitz Brass Ball Valveatribut:
- Body Material: C3771BE
- Material: K metal
- Dimensions: 56.5mm
- Material (ball sheets): PTFE with fiberglass
- Caliber Type: Ladies Bore
- Shape: Screw Type
- Bore Diameter: 9.2 phi mm
- Dimension: 60mm
- HQ Ball Valve Brass Class 600 Screwed End (Katup)atribut:
- Material: Brass
- GF PVC Ball Valveatribut:
- Material (O-Rings): EPDM
- Maximum Working Pressure (MPa): 1
- Operating Temperature Range (°C): 0-60
- TP Ball Valve 2-Pieces Body Seat PTFE Flange End Connection JIS10K (Katup)atribut:
- Material: Cast Iron
Daftar Harga harga ball valve 1 2 inch Terbaru April 2026
| SHOWA (Valve) Ball Valve Flange Type Class 10K (Katup) | Rp9.299.900 |
| SHOWA (Valve) Ball Valve Full Bore Flange Type SCS13A PTFE Class 10K (Katup) | Rp5.599.900 |
| KOVA Ball Valve | Rp12.900 |
| Asahi AV Ball Valve 21 Type Flange Type | Rp629.900 |
| SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup) | Rp7.999.900 |
| Kitz 600 Type SS Ball Valve (Reduce Tobear) UTKM Series (Katup) | Rp429.900 |
| SHOWA (Valve) Swing Check Valve SUS403 Dual Check Valve Class 10K (Katup) | Rp8.599.900 |
| King Da Jeng (KDJ) Stop Kran PVC KDJ-100 | Rp13.900 |
| SHOWA (Valve) Globe Valve SUS403 Class 10K Flange Type | Rp8.299.900 |
| SHOWA (Valve) Swing Check Valve CAC406 Class 10K Flange Type (Katup) | Rp3.999.900 |
Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)



















































































































































%20Ball%20Valve%20Flange%20Type%20Class%2010K%20(Katup)/P102180051-1.jpg)
%20Ball%20Valve%20Full%20Bore%20Flange%20Type%20SCS13A%20PTFE%20Class%2010K%20(Katup)/P102180044-1.jpg)


%20Gate%20Valve%20SUS403%20Class%2010K%20Flange%20Type%20(Katup)/2aP102180082-2.jpg)
%20UTKM%20Series%20(Katup)/itP103051677-9.jpg)
/SHOWA%20(Valve)%20Swing%20Check%20Valve%20SUS403%20Dual%20Check%20Valve%20Class%2010K%20(Katup)/P102180068-1.jpg)
%20Stop%20Kran%20PVC%20KDJ-100/cmP105216454-2.jpg)
%20Globe%20Valve%20SUS403%20Class%2010K%20Flange%20Type/P102180129-1.jpg)
/SHOWA%20(Valve)%20Swing%20Check%20Valve%20CAC406%20Class%2010K%20Flange%20Type%20(Katup)/P102180099-1.jpg)
%20Gate%20Valve%20CAC406%20Flange%20Type%20Class%2010K%20(Katup)/P102180075-1.jpg)
%20Globe%20Valve%20CAC406%20Class%2010K%20Flange%20Type/P102180112-1.jpg)
/SHOWA%20(Valve)%20Dual%20Check%20Valve%20Wafer%20Type%20CAC406%20NBR%20Class%2010K%20(Katup)/P102180105-1.jpg)



/oqP102046890-3.jpg)

/P102046920-1.jpg)